• The item cannot be ordered due to missing prices.

Blade for Torx® screws 2

Article no.: 669607 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX8 / TX9
Blade ⌀ 3.5 mm
overall length 120 mm
Drive profile Screwdriver for TORX® screws
drive output both ends yes
Type of product Screwdriver bit

Identification numbers & Classifications

Article number 669607 2
EAN / GTIN 7610733269563
Manufacturer number 53T.8-9-120

Description

Suitable for:

Precision screwdriver set No. 669600 and 669610, torque set No. 659912 50 and 659919.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart