• The item cannot be ordered due to missing prices.

Blade for slot-head and Phillips screws, Type: 1

Article no.: 669605 1

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade width 2 mm
Cross-head size 00
Blade ⌀ 3.5 mm
overall length 120 mm
Drive profile Screwdriver for Phillips; Slot-head screwdriver
drive output both ends yes
Type of product Screwdriver bit

Identification & Classification

Article number 669605 1
EAN / GTIN 7610733269495
Manufacturer number 53T.6-7-120 HO \26955

Description

Suitable for:

Precision screwdriver set No. 669600 and 669610, torque set No. 659912 50 and 659919.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart