{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-head size | 0 | |
Blade length | 60 mm | |
overall length | 153 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdriver |
Article number | 668891 0 | |
EAN / GTIN | 7610733268313 | |
Manufacturer number | 8121.0-60 |