{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 2050 PH Micro | |
Cross-head size | 1 | |
Blade length | 80 mm | |
overall length | 177 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdriver |
Article number | 668800 1 | |
EAN / GTIN | 4013288031983 | |
Manufacturer number | 05118024001 |
This article |
Recommendations |
|
---|---|---|
Electronics screwdriver for Phillips Kraftform Micro 1 |
||
Drive profile | Screwdriver for Phillips | Skruetrækker til Phillips |
for screw ⌀ | 2.1 - 3 | |
overall length | 177 | 187 |
Manufacturer's designation | 2050 PH Micro | |
Blade length | 80 | 80 |
Cross-head size | 1 | 1 |
Type of product | Screwdriver | Screwdrivers |