{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 165 iS | |
Cross-head size | 2 | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
for screw ⌀ | 3.1 − 5.2 mm | |
Blade length | 100 mm | |
overall length | 205 mm | |
Drive profile | Pozidriv screwdriver | |
Type of product | Screwdrivers |
Article number | 668720 2 | |
EAN / GTIN | 4013288160249 | |
Manufacturer number | 05006461001 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Electrician’s screwdriver for Pozidriv, reduced blade ⌀, with Kraftform handle fully insulated 2 |
||
Drive profile | Pozidriv screwdriver | Pozidriv screwdriver |
for screw ⌀ | 3.1 − 5.2 mm | 3.1 – 5.2 mm |
overall length | 205 mm | 207 mm |
Blade length | 100 mm | 100 mm |
Cross-head size | 2 | 2 |
Standard | DIN EN IEC 60900 / VDE 0682-201 | DIN EN IEC 60900 / VDE 0682-201 |
Type of product | Screwdrivers | Screwdrivers |