• The item cannot be ordered due to missing prices.

Electrician’s screwdriver set for Phillips VDE fully insulated, Number of screwdrivers: 3

Article no.: 668641 3

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 3
Standard DIN EN IEC 60900 / VDE 0682-201
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification & Classification

Article number 668641 3
EAN / GTIN 4062406059842
Manufacturer number 668641 3
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Multi-component power handle with grip zone optimised for torque and comfort.Blade of high-alloy tool steel.

Application:

For use at voltages up to 1000 V.

Supplied with:

1 each screwdriver No. 668631: Size 1; 2; 3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart