{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 162 iS | |
Cross-head size | 1 | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
for screw ⌀ | 2.1 − 3 mm | |
Blade length | 80 mm | |
overall length | 178 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdrivers |
Article number | 668620 1 | |
EAN / GTIN | 4013288160140 | |
Manufacturer number | 05006450001 |
This article |
Recommendations |
|||
---|---|---|---|---|
Electrician’s screwdriver for Phillips, reduced blade ⌀, with Kraftform handle fully insulated, Cross-head size: 1 |
||||
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips | Skruetrækker til Phillips | Screwdriver for Phillips |
for screw ⌀ | 2.1 − 3 mm | 2.1 − 3 mm | 2.1 - 3 mm | 2.1 – 3 mm |
overall length | 178 mm | 177 mm | 187 mm | 187 mm |
Blade length | 80 mm | 80 mm | 80 mm | 80 mm |
Cross-head size | 1 | 1 | 1 | 1 |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers |