• The item cannot be ordered due to missing prices.

Electrician’s screwdriver set for Phillips, with Kraftform handle fully insulated 4

Article no.: 668610 4

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 4
Standard DIN EN IEC 60900 / VDE 0682-201
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668610 4
EAN / GTIN 4013288101990
Manufacturer number 05258044001

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm.
Blade of high-alloy special steel. Nicromatt chrome-plated surface, black tips or chemically nickel-coated Lasertip tips.

Application:

For use at voltages up to 1000 V.

Supplied with:

1 each screwdriver No. 668600: Size 1; 2; 3; 4

Downloads & documents

Compare with similar products

This article


Recommendations


Electrician’s screwdriver set for Phillips, with Kraftform handle fully insulated 4

Electrician’s screwdriver set for Phillips, with Kraftform handle fully insulated 4

Drive profile Screwdriver for Phillips Screwdriver for Phillips Screwdriver for Phillips
Number of screwdrivers 4 4 4
Standard DIN EN IEC 60900 / VDE 0682-201 DIN EN IEC 60900 / VDE 0682-201
Type of product Screwdrivers Screwdrivers Screwdrivers

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart