{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-head size | 0 | |
for screw ⌀ | up to 2 mm | |
Blade length | 60 mm | |
overall length | 147 mm | |
Drive profile | Pozidriv screwdriver | |
Type of product | Screwdrivers |
Article number | 668501 0 | |
EAN / GTIN | 4045197951700 | |
Manufacturer number | 668501 0 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Screwdriver for Pozidriv, with power grip 0 |
||
Drive profile | Pozidriv screwdriver | Pozidriv screwdriver |
for screw ⌀ | up to 2 | up to 2 |
overall length | 147 | 147 |
Blade length | 60 | 60 |
Cross-head size | 0 | 0 |
Type of product | Screwdrivers | Screwdrivers |