• The item cannot be ordered due to missing prices.

Electrician’s screwdriver for Pozidriv, Classic fully insulated 3

Article no.: 668380 3

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Series Classic VDE
Cross-head size 3
Standard DIN EN IEC 60900 / VDE 0682-201
for screw ⌀ 5.3 − 7.2 mm
Blade length 150 mm
overall length 270 mm
Drive profile Pozidriv screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668380 3
EAN / GTIN 7610733064502
Manufacturer number 5192.3-150

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Slim handle with a non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. Due to its special surface structure, grip is non-slip even in oily or wet hands
Blade of PB Swiss Tools special alloy combining maximum hardness and exceptional toughness.

Application:

For use at voltages up to 1000 V.

Downloads & documents

Compare with similar products

This article


Recommendations


Electrician’s screwdriver for Pozidriv, Classic fully insulated 3

Electrician’s screwdriver for Pozidriv, Classic fully insulated 3

Drive profile Pozidriv screwdriver Pozidriv screwdriver
for screw ⌀ 5.3 − 7.2 5.3 – 7.2
overall length 270 270
Blade length 150 150
Cross-head size 3 3
Standard DIN EN IEC 60900 / VDE 0682-201 DIN EN IEC 60900 / VDE 0682-201
Type of product Screwdrivers Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart