• The item cannot be ordered due to missing prices.

Screwdriver set for Pozidriv with impact cap 4

Article no.: 668315 4

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 3
Drive profile Pozidriv screwdriver
Impact cap yes
Cap rotatable no
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668315 4
EAN / GTIN 4013288189073
Manufacturer number 05259154001

Description

Version:

Kraftform handle made of impact resistant plastic with integral soft zones (except size 4) and impact cap. Hexagon blade made of tough special steel through to end of handle, hexagon collar for wrench assistance. Nicromatt chrome-plated surface, black tips.

Supplied with:

1 each screwdriver No. 668305: Size 1; 2; 3; 4

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart