{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 350 PH | |
Cross-head size | 0 | |
for screw ⌀ | up to 2 mm | |
Blade length | 60 mm | |
overall length | 141 mm | |
Blade tip | black | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdrivers |
Article number | 668260 0 | |
EAN / GTIN | 4013288003591 | |
Manufacturer number | 05008705001 |
This article |
Recommendations |
||
---|---|---|---|
Screwdriver for Phillips, with round steel blade, Cross-head size: 0 |
|||
Drive profile | Screwdriver for Phillips | Skruetrækker til Phillips | Screwdriver for Phillips |
for screw ⌀ | up to 2 mm | up to 2 mm | up to 2 mm |
overall length | 141 mm | 147 mm | 140 mm |
Blade length | 60 mm | 60 mm | 60 mm |
Cross-head size | 0 | 0 | 0 |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |