• The item cannot be ordered due to missing prices.

Screwdriver for Pozidriv, long and with Kraftform handle, Cross-head size / Blade length: 2/200mm

Article no.: 668240 2/200

Select article variation and quantity

Cross-head size / Blade length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 355 PZ
Cross-head size 2
Blade length 200 mm
overall length 305 mm
Blade tip Lasertip
Drive profile Pozidriv screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668240 2/200
EAN / GTIN 4013288004062
Manufacturer number 05009317001

Description

Version:

Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm. Blade of high-alloy special steel. Nicromatt chrome-plated surface, black tips or chemically nickel-coated Lasertip tips.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart