• The item cannot be ordered due to missing prices.

Screwdriver set for Pozidriv, with plastic handle, Number of screwdrivers: 3

Article no.: 668210 3

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 3
Drive profile Pozidriv screwdriver
Type of product Screwdrivers

Identification & Classification

Article number 668210 3
EAN / GTIN 7610733086740
Manufacturer number 1430.

Description

Version:

“Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Application:

Pozidriv screwdriver for cross-head Pozidriv and Supadriv screws.

Content:

1 pc. each hexagon key L-wrench No. 668200: Size 1; 2; 3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart