{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | multicraft | |
Cross-head size | 3 | |
for screw ⌀ | 5.3 − 7.2 mm | |
Blade length | 150 mm | |
overall length | 270 mm | |
Hexagon collar for wrench assistance | 13 mm | |
Drive profile | Pozidriv screwdriver | |
Type of product | Screwdrivers |
Article number | 668150 3 | |
EAN / GTIN | 7610733089031 | |
Manufacturer number | 6192.S 3-150 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Pozidriv, with “multicraft” power grip 3 |
||
Drive profile | Pozidriv screwdriver | Pozidriv screwdriver |
for screw ⌀ | 5.3 − 7.2 | 5.3 − 7.2 |
overall length | 270 | 270 |
Blade length | 150 | 150 |
Cross-head size | 3 | 3 |
Hexagon collar for wrench assistance | 13 | 13 |
Type of product | Screwdrivers | Screwdriver |