{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | multicraft | |
Cross-head size | 3 | |
for screw ⌀ | 5.3 − 7.2 mm | |
Blade length | 150 mm | |
overall length | 270 mm | |
Hexagon collar for wrench assistance | 13 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdrivers |
Article number | 668100 3 | |
EAN / GTIN | 7610733086658 | |
Manufacturer number | 6193.3-150 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Phillips, with “multicraft” power grip, Cross-head size: 3 |
||
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips |
for screw ⌀ | 5.3 − 7.2 mm | 5.3 − 7.2 mm |
overall length | 270 mm | 270 mm |
Blade length | 150 mm | 150 mm |
Cross-head size | 3 | 3 |
Hexagon collar for wrench assistance | 13 mm | 13 mm |
Type of product | Screwdrivers | Screwdriver |