{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Chromium vanadium steel | |
for screw ⌀ | 2.1 − 3 mm | |
Blade length | 30 mm | |
overall length | 85 mm | |
Blade tip | black | |
Drive profile | Pozidriv screwdriver | |
Type of shank | round | |
Impact cap | no | |
Material of handle | 2-component Haptoprene | |
Surface | nickel-plated, chrome-plated | |
Actuation hexagon | no | |
stub screwdriver | yes | |
reduced blade ⌀ at the front | no | |
Type of product | Screwdriver |
Article number | 667732 1 | |
EAN / GTIN | 4067263013747 | |
Manufacturer number | 667732 1 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Pozidriv, short, with 2-component Haptoprene handle, Cross-head size: 1 |
||
Drive profile | Pozidriv screwdriver | Pozidriv screwdriver |
Actuation hexagon | no | |
for screw ⌀ | 2.1 − 3 mm | 2.1 - 3 mm |
overall length | 85 mm | 187 mm |
Blade length | 30 mm | 80 mm |
stub screwdriver | yes | |
Type of product | Screwdriver | Screwdrivers |