{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-head size | 2 | |
for screw ⌀ | 3.1 − 5.2 mm | |
Blade length | 100 mm | |
overall length | 205 mm | |
Hexagon collar for wrench assistance | 10 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdrivers |
Article number | 667700 2 | |
EAN / GTIN | 4013288102195 | |
Manufacturer number | 05002810002 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Screwdriver for Phillips with Kraftform handle 2 |
|||
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips | Screwdriver for Phillips |
for screw ⌀ | 3.1 − 5.2 | 3.1 − 5.2 | 3.1 − 5.2 |
overall length | 205 | 205 | 205 |
Blade length | 100 | 100 | 100 |
Cross-head size | 2 | 2 | 2 |
Hexagon collar for wrench assistance | 10 | 10 | 10 |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |