{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip | |
Cross-head size | 1 | |
for screw ⌀ | 2.1−3 mm | |
Blade length | 80 mm | |
overall length | 175 mm | |
Drive profile | Pozidriv screwdriver | |
Type of product | Screwdrivers |
Article number | 667697 1 | |
EAN / GTIN | 7610733252855 | |
Manufacturer number | 8192.1-80 YG |
This article |
Recommendations |
||
---|---|---|---|
Screwdriver for Pozidriv, with 2-component SwissGrip handle, Cross-head size: 1 |
|||
Drive profile | Pozidriv screwdriver | Pozidriv screwdriver | Pozidriv screwdriver |
for screw ⌀ | 2.1−3 mm | 2.1 - 3 mm | 2.1 – 3 mm |
overall length | 175 mm | 187 mm | 187 mm |
Blade length | 80 mm | 80 mm | 80 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers |