• The item cannot be ordered due to missing prices.

Screwdriver for Phillips, with 2-component SwissGrip handle, Cross-head size: 3

Article no.: 667695 3

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series SwissGrip
Cross-head size 3
for screw ⌀ 5.3 − 7.2 mm
Blade length 150 mm
overall length 270 mm
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification numbers & Classifications

Article number 667695 3
EAN / GTIN 7610733249763
Manufacturer number 8190.3-150 BL

Description

Version:

SwissGrip power grip with non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. High torques can be exerted even with wet or oily hands. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
Handle with “Rainbow” colour coding for finding the correct drive size quickly.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart