• The item cannot be ordered due to missing prices.

Assembly screwdriver set with ratchet function 7

Article no.: 667405 7

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Kraftform Kompakt Vario RA SB SiS
Number of pieces 7
overall length 175 mm
Blade length 100 mm
Drive profile Slot-head screwdriver; Screwdriver for Phillips; Pozidriv screwdriver; Hexagon screwdriver; Screwdriver for TORX® screws
Type of product Screwdrivers

Identification numbers & Classifications

Article number 667405 7
EAN / GTIN 4013288156266
Manufacturer number 89R.JM8

Description

Version:

Kraftform handle of impact resistant plastic to hold different bits. Hexagon bits of special steel combining exceptional toughness and hardness. Nicromatt chrome-plated, steel grey tips.
Handle with additional ratchet function (right-handed, left-handed and fixed settings).

Content:

1 slot-head blade: 4×0.6 / 6×1
1 blade for Phillips: Size 1 / Size 2
1 Pozidriv blade: Size 1 / Size 2
1 hexagonal blade: 4 / 5 mm
2 blades for Torx®: TX10 / TX15; TX20 / TX25
Kraftform handle with ratchet: 1 pc.

Supplied with:

Textile tool roll.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart