• The item cannot be ordered due to missing prices.

Assembly screwdriver set, Number of pieces: 11

Article no.: 667400 11

Select article variation and quantity

Number of pieces Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 88/1
Number of pieces 11
overall length 175 mm
Blade length 100 mm
Drive profile Slot-head screwdriver; Screwdriver for Phillips; Pozidriv screwdriver; Hexagon screwdriver; Screwdriver for TORX® screws
Type of product Screwdrivers

Identification & Classification

Article number 667400 11
EAN / GTIN 4013288000675
Manufacturer number 05002990001
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Kraftform handle of impact resistant plastic to hold different bits. Hexagon bits of special steel combining exceptional toughness and hardness. Nicromatt chrome-plated, steel grey tips.

Content:

2 slot-head blades: 4×0.6 / 6×1; 5×0.8 / 7×1.2
1 blade for Phillips: Size 1 / Size 2
1 Pozidriv blade: Size 1 / Size 2
3 hexagonal bits: 4 / 4; 5 / 5; 6 / 6 mm (1 end with ball head)
3 blades for Torx®: TX10 / TX15; TX20 / TX25; TX30 / TX40
Kraftform handle No. 667410: 1 pc.

Supplied with:

Textile tool roll.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart