{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 7 | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 1.5 Ah | |
Battery voltage | 4.2 V | |
Replaceable battery | yes | |
Drive profile | Slot-head screwdriver; Combination profile screwdriver Pozidriv / slot-head | |
maximum tightening torque | 1 Nm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Storage in | Plastic case | |
Power supply | Rechargeable battery-powered | |
Type of product | Screwdrivers |
Article number | 667268 1 | |
EAN / GTIN | 4010995443184 | |
Manufacturer number | 44318 |