• The item cannot be ordered due to missing prices.

Kraftform Kompakt VDE sets 18

Article no.: 667262 18
New product

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation KK VDE 18 Universal 1
Number of pieces 18
Norm DIN EN IEC 60900 / VDE 0682-201
Drive profile Slot-head screwdriver; Combination profile screwdriver Phillips / slot-head; Combination profile screwdriver Pozidriv / slot-head; Screwdriver for Phillips; Pozidriv screwdriver; Square sockets; Triangular sockets; Two-wing key
Cap rotatable no
Type of product Screwdrivers

Identification numbers & Classifications

Article number 667262 18
EAN / GTIN 4013288229991

Description

Version:

Kraftform handle with 154-mm-long interchangeable blades (including control cabinet keys) fully insulated up to 1000 V according to DIN EN 6000 / VDE 0682-201 and a voltage tester (up to 250 V to VDE 0680/6) in a sturdy textile tool roll with hook and loop fastener and belt loop.

Advantage:

“Take it Easy” tool finder with colour marking by profiles – to find the required tool quickly and easily.

Content:

Slot-head blades: 0.4×2.5; 0.6×3.5; 0.8×4.0; 1.0×5.5
Blades for Phillips: PH1 and PH2
Pozidriv bits: PZ1 and PZ2
Phillips/slot-head blade (combination profile): PH/ S1 and PH/ S2 (combination profile)
Pozidriv/slot-head blade (combination profile): PZ/ S1 and PZ/ S2 (combination profile)
Square: 8 mm and 1/4 inch (89 mm long)
3-square: 9 mm (89 mm long)
Two-wing: (89 mm long)
Voltage tester No. 665030: Size 3
Kraftform handle for interchangeable blades No. 667411: Size 1

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart