• The item cannot be ordered due to missing prices.

Electrician’s screwdriver set, 6 pieces for slot-head and Phillips, VDE fully insulated, Number of screwdrivers: 4/2

Article no.: 667216 4/2

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN IEC 60900 / VDE 0682-201
Drive profile Slot-head screwdriver; Screwdriver for Phillips
Type of product Screwdriver

Identification & Classification

Article number 667216 4/2
EAN / GTIN 4062406059774
Manufacturer number 667216 4/2
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Multi-component power handle with grip zone optimised for torque and comfort.
Blade of high-alloy tool steel, fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.

Supplied with:

1 each screwdriver for slot-head No. 663301 size 2.5; 3.5; 4; 5.5.
1 each screwdriver for Phillips No. 668631 size 1 and 2.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart