• The item cannot be ordered due to missing prices.

Workshop screwdriver set, 6 pieces for slot-head and Phillips 4/2

Article no.: 666956 4/2

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of screwdrivers 6
Drive profile Slot-head screwdriver; Screwdriver for Phillips
Type of shank round
Material Chromium vanadium steel
Material of handle Haptoprene
Surface nickel-plated, chrome-plated
Blade tip black
Actuation hexagon no
Cap rotatable no
Type of product Screwdriver

Identification numbers & Classifications

Article number 666956 4/2
EAN / GTIN 4067263013532
Manufacturer number 666956 4/2

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene surface and impact-resistant plastic core. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip.

Supplied with:

1 each screwdriver for slot-head No. 660032 size 3.5; 4; 5.5; 6.5.
1 each screwdriver for Phillips No. 667702 size 1; 2.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart