• The item cannot be ordered due to missing prices.

Electronics screwdriver for slot-head Kraftform Micro, Blade width b: 2mm

Article no.: 664600 2

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 2035 Micro
Blade width b 2 mm
Tip thickness a 0.4 mm
Blade length 60 mm
overall length 157 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 664600 2
EAN / GTIN 4013288192219
Manufacturer number 05118006001

Description

Version:

Ergonomic multi-component handle with rotating cap.
Blade of high-quality tool steel, surface matt chrome-plated, black tip.

Application:

For precise, efficient screw driving operations for electronics applications. Also ideal for all sensitive setting and adjustment work.

Downloads & documents

Compare with similar products

This article


Recommendations


Electronics screwdriver for slot-head Kraftform Micro, Blade width b: 2mm

Electronics screwdriver for slot-head Kraftform Micro, Blade width b: 2mm

Drive profile Slot-head screwdriver Slot-head screwdriver
overall length 157 mm 120 mm
Blade length 60 mm 60 mm
Blade width b 2 mm 2 mm
Tip thickness a 0.4 mm 0.4 mm
Type of product Screwdriver Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart