• The item cannot be ordered due to missing prices.

Electronics screwdriver for slot-head ESD 1,5 mm

Article no.: 664415 1,5

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Blade width b 1.5 mm
electrostatic characteristic EGB/ESD
Tip thickness a 0.25 mm
Blade length 40 mm
overall length 133 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 664415 1,5
EAN / GTIN 7610733268245
Manufacturer number 8128.1,5-40 ESD

Description

Version:

Ergonomic multi-component handle with rotating cap.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Very high precision tips. Surface nickel-plated and chrome-plated, black tip.
Tool handle made of conductive plastic, suitable for ESDs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart