{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Classic | |
Blade width b | 10 mm | |
Blade designation | 6 | |
Tip thickness a | 1.6 mm | |
Blade length | 500 mm | |
overall length | 620 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 663700 10X500 | |
EAN / GTIN | 7610733086139 | |
Manufacturer number | 140.6-500 |