• The item cannot be ordered due to missing prices.

Electrician's screwdriver for slot-head fully insulated 3,5 mm

Article no.: 663301 3,5

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade width b 3.5 mm
Norm DIN EN IEC 60900 / VDE 0682-201
Tip thickness a 0.6 mm
Blade length 100 mm
overall length 187 mm
Drive profile Slot-head screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 663301 3,5
EAN / GTIN 4062406059682
Manufacturer number 663301 3,5

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.
Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Multi-component power handle with grip zone optimised for torque and comfort. Blade of high-alloy tool steel. From size 5.5 the outside ⌀ of the insulation is the same as the tip width (helpful when working in narrow spaces).
Blades with taper tips, manufactured to the standard dimensions of slots on the screws. Fully insulated, the breakdown strength of the insulation is many times the minimum test voltage set by VDE. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.

Application:

For use at voltages up to 1000 V.
Optimum working life for electrician’s screwdrivers is assured if screwdrivers always exactly match the standard screw slot size. (see tables part). Incorrect screwdriver size selection will cause damage to the screw head.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart