• The item cannot be ordered due to missing prices.

Electrician’s screwdriver set for slot-head, with 2-component Haptoprene handle SLIM blade fully insulated 6

Article no.: 662906 6
New product

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 662906 6
EAN / GTIN 4067263116332
Manufacturer number 662906 6

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.
Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel.

With SLIM blade = reduced blade diameter/and insulation diameter for deep-set screw and spring elements (insulation Ø = blade Ø)

Application:

For use at voltages up to 1000 V.

Content:

1 each screwdriver No. 662902: Size 2.5; 3; 3.5; 4; 5.5; 6.5

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart