{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 3334 | |
Blade width b | 6.5 mm | |
Tip thickness a | 1.2 mm | |
Blade length | 150 mm | |
overall length | 255 mm | |
Drive profile | Slot-head screwdriver | |
Material | Stainless steel, INOX | |
Type of product | Screwdrivers |
Article number | 662500 6,5 | |
EAN / GTIN | 4013288107367 | |
Manufacturer number | 05032005001 |
This article |
Recommendations |
|
---|---|---|
“Stainless” blade screwdriver for slot-head, with Kraftform handle 6,5 mm |
||
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 255 | 257 |
Blade length | 150 | 150 |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Blade width b | 6.5 | 6.5 |
Tip thickness a | 1.2 | 1.2 |
Type of product | Screwdrivers | Screwdrivers |