• The item cannot be ordered due to missing prices.

Blade screwdriver for slot-head, with Kraftform handle 6,5 mm

Article no.: 662200 6,5

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 334
Blade width b 6.5 mm
Tip thickness a 1.2 mm
Blade length 150 mm
overall length 255 mm
Blade tip Lasertip
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 662200 6,5
EAN / GTIN 4013288003089
Manufacturer number 05110010001

Description

Version:

Forged blades, the tips are precisely manufactured to the standard sizes of slot-head screws.
Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm.
Blade of high-alloy special steel. Nicromatt chrome-plated surface, black tips or chemically nickel-coated Lasertip tips.

Standard:

DIN 5265 Form A

Note:

Optimum working life for blade screwdrivers if screwdrivers always match the screw slot size (see table). Incorrect screwdriver size selection will cause damage to the screw head.

Downloads & documents

Compare with similar products

This article


Recommendations


Blade screwdriver for slot-head, with Kraftform handle  6,5 mm

Blade screwdriver for slot-head, with Kraftform handle 6,5 mm

Drive profile Slot-head screwdriver Slot-head screwdriver
overall length 255 257
Blade length 150 150
Standard DIN EN IEC 60900 / VDE 0682-201
Blade width b 6.5 6.5
Tip thickness a 1.2 1.2
Type of product Screwdriver Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart