• The item cannot be ordered due to missing prices.

Screwdriver set for slot-head, with “multicraft” power grip 6

Article no.: 660910 6

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 6
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 660910 6
EAN / GTIN 7610733085699
Manufacturer number 1468.

Description

Version:

Versatile, robust screwdriver with taper blade (tip) and hexagon flats for wrench assistance.
“Multicraft” power grip of impact resistant plastic (cadmium free), particularly easy grip, even with oily hands.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. With parallel stepped tip. From size 8 with hexagon flats for wrench assistance. Surface nickel-plated and chrome-plated, black tip.

Advantage:

  • Stepped plane parallel tips provide full-surface instead of linear contact, enabling higher torque transmission.
  • No cam-out effect.
  • Tips perfectly fit standard and non-standard screw slot sizes.
  • Smooth, burr-free rounding of the end of the handle prevents friction in the palm of the hand.
  • Rounded ergonomic shape with comfortable easy-grip surface ensures non-fatiguing working and high torque transmission.
  • Non-roll flats.
  • Marked with drive symbol and size.

Application:

For repair and assembly work, for loosening tight screws etc.

Content:

1 each screwdriver No. 660900: Size 3.5; 4; 5.5; 6.5; 8; 10

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver set for slot-head, with “multicraft” power grip  6

Screwdriver set for slot-head, with “multicraft” power grip 6

Drive profile Slot-head screwdriver Slot-head screwdriver
Number of screwdrivers 6 6
Type of product Screwdriver Screwdriver

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart