{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 4 mm | |
Tip thickness a | 0.8 mm | |
Blade length | 90 mm | |
overall length | 188 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 660100 4 | |
EAN / GTIN | 4013288102126 | |
Manufacturer number | 05105712002 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for slot-head, with Kraftform handle, Blade width b: 4mm |
||
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 188 mm | 207 mm |
Blade length | 90 mm | 100 mm |
Blade width b | 4 mm | 4 mm |
Tip thickness a | 0.8 mm | 0.8 mm |
Type of product | Screwdriver | Screwdrivers |