• The item cannot be ordered due to missing prices.

Screwdriver for slot-head, with 2-component SwissGrip handle ESD 2,5 mm

Article no.: 660050 2,5

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Material: PB Swiss Tools special alloy

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SwissGrip ESD
Blade width b 2.5 mm
electrostatic characteristic EGB/ESD
Blade designation 0
Tip thickness a 0.4 mm
Blade length 80 mm
overall length 160 mm
Blade tip black
Drive profile Slot-head screwdriver
Type of shank round
Impact cap no
Material PB Swiss Tools special alloy
Surface nickel-plated and chrome-plated
Actuation hexagon no
through blade no
Type of product Screwdrivers

Identification numbers & Classifications

Article number 660050 2,5
EAN / GTIN 7610733256075
Manufacturer number 8100.0-80 ESD

Description

Version:

SwissGrip power grip with non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. High torques can be exerted even with wet and oily hands. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated. Black tip. Stepped plane parallel tips provide full-surface instead of linear contact, enabling higher torque transmission.
Tool handle made of conductive plastic, suitable for ESDs.

Advantage:

  • Stepped plane parallel tips provide full-surface instead of linear contact, enabling higher torque transmission.
  • No cam-out effect.
  • Tips perfectly fit standard and non-standard screw slot sizes.
  • Smooth, burr-free rounding of the end of the handle prevents friction in the palm of the hand.
  • Rounded ergonomic shape with comfortable easy-grip surface ensures non-fatiguing working and high torque transmission.
  • Non-roll flats.
  • Marked with drive symbol and size.

Application:

For repair and assembly work, for loosening tight screws etc.

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver for slot-head, with 2-component SwissGrip handle ESD 2,5 mm

Screwdriver for slot-head, with 2-component SwissGrip handle ESD 2,5 mm

Drive profile Slot-head screwdriver Slot-head screwdriver
overall length 160 162
Blade designation 0
Blade length 80 80
Blade width b 2.5 2.5
Tip thickness a 0.4 0.4
Type of product Screwdrivers Screwdriver

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart