{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip | |
Number of screwdrivers | 6 | |
Drive profile | Slot-head screwdriver | |
Impact cap | no | |
Material | PB Swiss Tools special alloy | |
Material of handle | Elastomer | |
Surface | nickel-plated and chrome-plated | |
Blade tip | black | |
Packaging | Wall bracket | |
non-sparking | no | |
Actuation hexagon | no | |
Cap rotatable | no | |
through blade | no | |
Type of product | Screwdrivers |
Article number | 660041 6 | |
EAN / GTIN | 7610733249725 | |
Manufacturer number | 8240.RB |