• The item cannot be ordered due to missing prices.

Torque screwdriver 7IP

Article no.: 659950 7IP

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 300 IP
Direction of tightening Right-hand tightening
Torque measuring accuracy ±10 %
Overall length L 175 mm
Blade length 65 mm
set torque 0.9 Nm
set torque 90 cNm
Release signalling akustisk; haptisk
Trigger principle mechanical slip clutch
Connection format fixed
Measurement technology mechanical
Drive profile Screwdriver for TORX PLUS® screws
Torque fixed setting yes
Data can be recorded no
Setting the trigger value preset
Feedback triggering
Reversible reading cNm
Measurement process Torque
Adjustable trigger value non-adjustable
Standard DIN EN ISO 6789
Weight 117 g
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 659950 7IP
EAN / GTIN 4013288093394
Manufacturer number 05028041001

Description

Version:

Proven Kraftform handle, from 5 Nm with pistol grip. Every screwdriver is preset to the correct torque for each size of screw.
A sealing ring protects the mechanism in the handle from interference and inadvertent adjustment. Drive size and torque are stamped on the end of the handle.
When the set torque is reached the screwdriver triggers with clearly audible and perceptible signals. It is not possible to tighten the screw any further.
Size 2 − 4 for socket head screws.
Size TX6 − TX20 for screws with Torx® profile.
Size 6IP − 20IP for screws with Torx Plus® profile.

Application:

Ideal for fitting indexable inserts.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart