• The item cannot be ordered due to missing prices.

Torque interchangeable blade for Torx Plus® 8IP

Article no.: 659946 8IP

Select article variation and quantity

Torx Plus® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Torque interchangeable blade
Torx Plus® profile 8IP
overall length 175 mm
Usable length 42 mm
Drive profile Screwdriver for TORX PLUS® screws
Colour coding light green
Type of product Slotted bit

Identification numbers & Classifications

Article number 659946 8IP
EAN / GTIN 4010995260729
Manufacturer number 26072

Description

Version:

Colour coding: Pale green

Material:

Chrome vanadium steel, matt chrome-plated. ChromTop tips for maximum dimensional accuracy.

Suitable for:

Torque screwdrivers No. 659930 up to size 700, No. 659935 and 659945.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart