{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Torque interchangeable blade | |
Hexagon | 1.5 mm | |
overall length | 175 mm | |
Usable length | 42 mm | |
Drive profile | Hexagon screwdriver | |
Colour coding | red | |
Type of product | Slotted bit |
Article number | 659942 1,5 | |
EAN / GTIN | 4010995262006 | |
Manufacturer number | 26200 | |
Manufacturer | Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com |