• The item cannot be ordered due to missing prices.

Torque screwdriver with scale 1000 cNm

Article no.: 659936 1000

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6
  • Bit socket: D 6,3
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    maximum torque 1,000 cNm
    Direction of tightening Right-hand tightening
    Torque measuring accuracy ±6 %
    Bit socket D 6,3
    Test certificate Manufacturer’s test certificate
    Overall length L 168 mm
    Torque range 200 cNm - 1,000 cNm
    Torque range 2 Nm - 10 Nm
    Scale graduation, 1 graduation = 50 cNm
    Display analogue
    Release signalling acoustic
    Trigger principle mechanical slip clutch
    Connection format Bit holder 1/4 inch
    Measurement technology mechanical
    Data can be recorded no
    Setting the trigger value with adjustment scale
    Feedback triggering
    Reversible reading Nm
    Measurement process Torque
    Adjustable trigger value adjustable
    Standard ISO 6789
    Weight 400 g
    Type of product Torque screwdriver

    Identification numbers & Classifications

    Article number 659936 1000
    EAN / GTIN 3148516660480
    Manufacturer number A.404

    Description

    Version:

    Robust torque screwdriver, adjustable with parallax-free micrometer scale. 1/4 inch internal square at the end of the handle.

    Function:

    When the set torque is reached the screwdriver triggers and signals clearly (audibly and perceptibly). It is then again immediately ready for use.

    Standard:

    Tested to DIN EN ISO 6789.

    Note:

    The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart