{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 300 cNm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±6 % | |
Bit socket | D 6,3; F 6.3 | |
Test certificate | Manufacturer’s test certificate | |
Series | iTorque® | |
Overall length L | 134 mm | |
Torque range | 80 cNm - 300 cNm | |
Torque range | 0.8 Nm - 3 Nm | |
Resolution | 1 cNm | |
⌀ | 34 mm | |
Display | digital | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | exchangeable blade | |
Measurement technology | mechanical | |
Torque fixed setting | no | |
Data can be recorded | no | |
Setting the trigger value | digital, adjustable | |
Feedback | triggering | |
Reversible reading | Nm; lbfin | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Battery type | CR1220 MFR FH | |
chemical composition | Lithium | |
Weight | 340 g | |
Type of product | Torque screwdriver |
Article number | 659935 300 | |
EAN / GTIN | 4010995368876 | |
Manufacturer number | 36887 |
This article |
Recommendations |
|
---|---|---|
Torque screwdriver iTorque® with digital display, maximum torque: 300cNm |
||
Release signalling | akustisk; haptisk | acoustic; haptisk |
Torque range | 80 cNm - 300 cNm | 60 cNm - 300 cNm |
Weight | 340 g | 300 g |
Measurement process | Torque | Torque |
Standard | DIN EN ISO 6789 | DIN EN ISO 6789 |
Feedback | triggering | triggering |
Type of product | Torque screwdriver | Torque screwdriver |