• The item cannot be ordered due to missing prices.

Torque screwdriver without scale, maximum torque: 120cNm

Article no.: 659934 120

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6
  • Bit socket: D 6,3; F 6.3
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 7400 pre-set, 105 mm
maximum torque 120 cNm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±6 %
Bit socket D 6,3; F 6.3
Test certificate Manufacturer’s test certificate
Overall length L 155 mm
set torque 0.3 Nm
Torque range 30 cNm - 120 cNm
Torque range 0.3 Nm - 1.2 Nm
1 turn (360°) corresponds to 10 cNm
Release signalling akustisk; haptisk
Trigger principle mechanical short-travel release
Connection format Bit holder 1/4 inch
Measurement technology mechanical
Data can be recorded no
Setting the trigger value without setting scale (requires torque analyser)
Feedback triggering
Reversible reading cNm
Measurement process Torque
Adjustable trigger value preset
Standard DIN EN ISO 6789
Weight 180 g
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 659934 120
EAN / GTIN 4013288102911
Manufacturer number 05074715001

Description

Version:

Kraftform handle for easy transmission of the required torque. With Rapidaptor quick-change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.
The torque can be set using a torque analyser (No. 654300654460) and a 7AF hexagon screwdriver (10AF for size 600) . The torque screwdrivers are factory-set to the most frequently used torque setting.

Function:

When the set torque is reached the screwdriver triggers, with clearly audible and perceptible signals. The triggering torque is unrestricted.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.
Rapidaptor free-running adapter available (No. 675035 size 6.3F).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart