• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

6 mm blade for Phillips, Cross-head size: 0

Article no.: 659921 0

Select article variation and quantity

Cross-head size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross-head size 0
overall length 160 mm
Usable length 80 mm
Drive profile Screwdriver for Phillips
Type of product Screwdriver bit

Identification & Classification

Article number 659921 0
EAN / GTIN 7610733220809
Manufacturer number 215.PH 0

Description

Version:

Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Suitable for:

Torque screwdriver No. 659906 (up to Cat. 53) / 659908 (up to Cat. 53) / 659911 size 80; 250; 500 (up to Cat. 48) / 659912 size 200; 500 / 659918 / 659956 size 200; 500 / 659957 size 200; 500 / 659958 size 200; 500 and assembly screwdriver sets No. 625441 / 667532 / 667551 / 667601 / 667615.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart