• The item cannot be ordered due to missing prices.

8 mm blade Hexagon socket 12 mm

Article no.: 659880 12

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 12 mm
overall length 170 mm
Usable length 154 mm
Drive profile Hexagon sockets
Blade ⌀ 8 mm
Type of product Screwdriver bit

Identification numbers & Classifications

Article number 659880 12
EAN / GTIN 7610733220663
Manufacturer number 225.F 12

Description

Version:

Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness.
Surface nickel-plated and chrome-plated.

Suitable for:

Torque screwdrivers No. 659906 (up to Cat. 53), 659908 (up to Cat. 53) and 659911 size 1600 (up to Cat. 48), as well as 659912 size 1600; No. 659957 size 1600; No. 659958 size 1600 and screwdriver sets No. 667625; 667645.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart