{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 6 mm | |
overall length | 180 mm | |
Usable length | 164 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver bit |
Article number | 659878 6 | |
EAN / GTIN | 7610733220564 | |
Manufacturer number | 225.D 6 |