• The item cannot be ordered due to missing prices.

Alternative article:

Torque screwdriver set, 16 pieces fully insulated 300 cNm

Article no.: 659355 300

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6
  • Test certificate: Manufacturer’s test certificate
  • Standard: DIN EN ISO 6789

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation KK VDE 16 Torque 1.2-3.0 Nm
    maximum torque 300 cNm
    Direction of tightening Right-hand tightening
    Torque measuring accuracy ±6 %
    Test certificate Manufacturer’s test certificate
    Torque range 1.2 Nm - 3 Nm
    Torque range 120 cNm - 300 cNm
    Display analogue
    Release signalling akustisk; haptisk
    Trigger principle mechanical short-travel release
    Connection format exchangeable blade
    Measurement technology mechanical
    Data can be recorded no
    Setting the trigger value with adjustment scale
    Feedback triggering
    Reversible reading cNm
    Measurement process Torque
    Adjustable trigger value adjustable
    Standard DIN EN ISO 6789
    Drive profile Slot-head screwdriver; Pozidriv screwdriver; Screwdriver for Phillips; Screwdriver for TORX® screws; Combination profile screwdriver Pozidriv/slot-head
    Type of product Torque screwdriver

    Identification numbers & Classifications

    Article number 659355 300
    EAN / GTIN 4013288188335
    Manufacturer number 05135906001

    Description

    Version:

    Kraftform handle made of impact-resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm. Handle and blade fully insulated up to 1000 V to DIN EN 60900 / VDE 0682-201.

    Content:

    Slot-head blades: 0.4×2.5; 0.6×3.5; 0.8×4.0; 1.0×5.5
    Blades for Phillips: PH1 and PH2
    Pozidriv bits: PZ1 and PZ2
    blades for Torx®: TX10; TX15; TX20; TX25
    Pozidriv-slot-head combination profile: PZ/ S1 and PZ/ S2 (combination profile)
    Torque screwdriver: 1 pc.
    Kraftform handle for interchangeable blades: 1 pc.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart