{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Length l | 8 mm | |
Height h | 8 mm | |
Serie | 737/10 | |
Plug-in head (tool blank) | 8×14 mm | |
Pitch S | 8 mm | |
Plug-in shank | 9×12 mm | |
Type of product | Weld-on plug-in head (tool-blank) |
Article number | 657950 1 | |
EAN / GTIN | 4018754034598 | |
Manufacturer number | 58270010 |