{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Width b | 16 mm | |
Height h | 12.5 mm | |
Series | 736/40 | |
Pitch S | 25 mm | |
Plug-in shank | 14×18 mm | |
Bit-holder | 5/16 in | |
Material | Chrome alloy steel | |
Tool with ratchet function | no | |
Type of product | Bit holder plug-in head |
Article number | 657930 2 | |
EAN / GTIN | 4018754103928 | |
Manufacturer number | 58261040 |