• The item cannot be ordered due to missing prices.

Adjustable spanner plug-in head 1-30 mm

Article no.: 657850 1-30
  • Exchangeable tool: Plug-in head

Product details

Technical Data

Exchangeable tool Plug-in head
Width b 71.8 mm
Height h 16.9 mm
Opening width 5 mm - 30 mm
Opening width 3/16 − 1.3/16 in
Pitch S 74.4 mm
Plug-in shank 9×12 mm
Type of product Open ended plug-in head

Identification numbers & Classifications

Article number 657850 1-30
EAN / GTIN 4045197592286
Manufacturer number 657850 1-30

Description

Version:

Drop-forged; all plug-in heads = Rectangular shank with spring retaining pin. This ensures a solid and secure fit of the plug-in head in the torque wrench.
Great versatility due to the adjustable opening width.
Caution:
Reference dimension correction necessary on the torque wrench (change to the setting value).

Advantage:

Adjustment of the opening width does not necessitate modification of the reference dimension.

Material:

Chrome vanadium steel, chrome-plated.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Suitable for:

Torque wrench with rectangular sockets.

Note:

Please note the pitch of the plug-in head and match this to that of the adjustment tool (see test certificate/operating instructions of the torque wrench you are using). If these vary, correct the pitch!

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart